Zoro Homepage

AC 3C 312 PIN RECP

  • Mfr # ACS02A1610P025

  • Zoro # G207544533


product price: $13.55
/ea

Key Features

Operating Voltage DC
700
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Contact Size
3#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02A1610P025
Zoro #
G207544533
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Operating Voltage DC
700
Insert Arrangement
16-10
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
23A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.