Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 3C 316S SKT PLUG

  • Mfr # ACC06A10SL3S003

  • Zoro # G407484974


product price: $47.49
/ea

Key Features

Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Orientation
Straight
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06A10SL3S003
Zoro #
G407484974
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16S

Details

Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Orientation
Straight
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Socket
Connector Style
Plug
Connector Type
Connector Circular
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy
Service Rating
A
Termination Method
Crimp
Contact Mating Life
500
Specification
MIL-DTL-5015 Type
Insert Arrangement
10SL-3
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Contact Material
Copper Alloy
Operating Voltage DC
700
Crimp Wire Gauge
20, 18, 16
Contact Plating
Silver
Shell Color
Olive Drab
No. of Contacts
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.