
AC 4C 412 PIN RECP BOX
Mfr # ACC02E204P025LC
Zoro # G407542308
product price: $12.69
/eaKey Features
Insert Material
Neoprene
Contact Size
4#12
No. of Contacts
4
Operating Voltage DC
1250
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC02E204P025LC
Zoro #
G407542308
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage DC
1250
Contact Style
Pin
Operating Voltage AC V RMS Max
900
Amperage Rating
23A
Connector Style
Receptacle
Insert Arrangement
20-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.