Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol AC 4C 412 PIN RECP BOX ACS02A1810P003

AC 4C 412 PIN RECP BOX (Discontinued)

  • Mfr # ACS02A1810P003
  • Zoro # G807174246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS02A1810P003
Zoro #
G807174246
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
13A
Insert Arrangement
18-10
Operating Voltage DC
700
No. of Contacts
10
Connector Style
Receptacle
Contact Style
Pin
Sealing
IP67
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Connector Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.