Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC 4C 416S SKT RECP

  • Mfr # ACS02E14S2S472

  • Zoro # G207482873


product price: $12.35
/ea

Key Features

Amperage Rating
13A
No. of Contacts
4
Insert Material
Neoprene
Insert Arrangement
14S-10
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02E14S2S472
Zoro #
G207482873
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S

Details

Amperage Rating
13A
No. of Contacts
4
Insert Material
Neoprene
Insert Arrangement
14S-10
Operating Voltage AC V RMS Max
1000
Specification
MIL-DTL-5015 Type
Operating Voltage DC
250
Connector Type
Connector Circular
Connector Style
Receptacle
Contact Style
Pin/Socket
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.