Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol AC 5C 312 24 SKT RECP ACS02A2412S003

AC 5C 312 24 SKT RECP (Discontinued)

  • Mfr # ACS02A2412S003
  • Zoro # G507171484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACS02A2412S003
Zoro #
G507171484
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
Insert Arrangement
24-12
No. of Contacts
5
Contact Style
Pin/Socket
Insert Material
Neoprene
Amperage Rating
13A & 46A
Termination Method
Crimp
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.