
AC 6C 616S SKT PLUG
Mfr # ACS06A14S6S027
Zoro # G607485832
product price: $32.59
/eaKey Features
Contact Size
4#16S(Thermocouple)
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Operating Voltage DC
250
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS06A14S6S027
Zoro #
G607485832
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16S(Thermocouple)
Details
Operating Voltage AC V RMS Max
1000
Termination Method
Solder
Operating Voltage DC
250
Contact Style
Socket
Connector Style
Plug
Insert Arrangement
14S-6
No. of Contacts
4
Insert Material
Neoprene
Amperage Rating
13A
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.