Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol AC 6C 616S SKT PLUG ACS06F14S6S025

AC 6C 616S SKT PLUG (Discontinued)

  • Mfr # ACS06F14S6S025
  • Zoro # G407485759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06F14S6S025
Zoro #
G407485759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S(Thermocouple)

Details

Termination Method
Solder
Contacts Supplied
Yes
Orientation
Straight
Contact Mating Life
500
Shell Plating
Black Alloy
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
Environmental - Cable Clamp
Contact Style
Socket
Shell Material
Aluminum Alloy
Sealing
IP67
Contact Material
Copper Alloy
Shielding
Yes
Insert Rotation/Keying
Normal
Insert Arrangement
14S-6
Connector Type
Circular
Service Rating
I
Shell Color
Black
No. of Contacts
4
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Contact Plating
Silver
Amperage Rating
13A
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.