Zoro Homepage

AC 6C 616S SKT RECP WALL

  • Mfr # ACC00A14S6S003

  • Zoro # G307482575


product price: $28.29
/ea

Key Features

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Size
4#16S(Thermocouple)
Termination Method
Crimp
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC00A14S6S003
Zoro #
G307482575
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16S(Thermocouple)

Details

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Shielding
Yes
Amperage Rating
13A
Operating Voltage DC
250
No. of Contacts
4
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Service Rating
I
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Orientation
Straight
Contact Plating
Silver
Insert Rotation/Keying
Normal
Sealing
Unsealed
Insert Arrangement
14S-6
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Mounting Type
Wall - Front Mount
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.