
AC 8C 812 PIN PLUG
Mfr # ACC06E2223P003
Zoro # G807538888
product price: $53.19
/eaKey Features
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
8
Connector Style
Plug
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACC06E2223P003
Zoro #
G807538888
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#12
Details
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
8
Connector Style
Plug
Termination Method
Crimp
Amperage Rating
23A
Insert Arrangement
22-23
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.