Zoro Homepage

AC 9C 612 38 SKT RECP BOX

  • Mfr # ACS02C2411S003

  • Zoro # G907483453


product price: $52.79
/ea

Key Features

Amperage Rating
13A & 46A
Contact Size
6#12, 3#8
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS02C2411S003
Zoro #
G907483453
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#12, 3#8

Details

Amperage Rating
13A & 46A
Contact Style
Pin/Socket
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
24-11
No. of Contacts
9
Operating Voltage DC
1250(J) 700(all others)
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.