Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 10C 1016 SKT RECP WALL

  • Mfr # ACA3100E181SBF80A176

  • Zoro # G407481690


product price: $52.85
/ea

Key Features

Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Material
Neoprene
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100E181SBF80A176
Zoro #
G407481690
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Style
Receptacle
No. of Contacts
10
Contact Material
Copper Alloy
Connector Type
Circular
Contact Plating
Gold
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount
Service Rating
A (B,C,F,G) I (all others)
Contact Mating Life
500
Termination Method
Crimp
Contact Style
Socket
Insert Arrangement
18-1
Grommet & Seals Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.