Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 10C 1016 SKT RECP WALL

  • Mfr # ACA3103E181SB

  • Zoro # G407482079


product price: $38.69
/ea

Key Features

Service Rating
A (B,C,F,G) I (all others)
Insert Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3103E181SB
Zoro #
G407482079
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Service Rating
A (B,C,F,G) I (all others)
Insert Material
Neoprene
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Contact Style
Socket
Sealing
Unsealed
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Mounting Type
Wall - Rear Mount
Shielding
Yes
Contacts Supplied
Yes
Endbell Type
Cable Clamp - Extended
Connector Style
Receptacle
No. of Contacts
10
Orientation
Straight
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.