Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 2C 212 SKT PLUG

  • Mfr # ACA3106F183SBA232

  • Zoro # G507487905


product price: $45.85
/ea

Key Features

Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Nickel
Endbell Type
Environmental - Cable Clamp
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACA3106F183SBA232
Zoro #
G507487905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#12

Details

Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Shell Plating
Black Zinc Nickel
Endbell Type
Environmental - Cable Clamp
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Service Rating
D
Contacts Supplied
Yes
Insert Arrangement
18-25
Connector Style
Plug
Orientation
Straight
Operating Voltage AC V RMS Max
900
Mounting Type
Cable
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Socket
No. of Contacts
2
Shell Color
Black
Sealing
IP67
Crimp Wire Gauge
14, 12
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.