
ACB 3C 38 PIN PLUG
Mfr # ACA3106R2019PBF80F0F42
Zoro # G707537592
product price: $32.15
/eaKey Features
Operating Voltage DC
700
Contact Size
3#8
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA3106R2019PBF80F0F42
Zoro #
G707537592
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
3#8
Details
Operating Voltage DC
700
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
No. of Contacts
3
Insert Arrangement
20-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.