Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 4C 412 SKT RECP WALL

  • Mfr # ACA3100E1810SBF80

  • Zoro # G307482520


product price: $47.65
/ea

Key Features

Mounting Type
Wall - Front Mount
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3100E1810SBF80
Zoro #
G307482520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Wall - Front Mount
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Connector Style
Receptacle
Sealing
Unsealed
Amperage Rating
13A & 46A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Insert Material
Neoprene
Orientation
Straight
Crimp Wire Gauge
14, 12
No. of Contacts
4
Contact Plating
Silver
Contact Style
Socket
Endbell Type
Cable Clamp - Extended
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
18-10
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.