Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACB 6C 316 38 SKT PLUG

  • Mfr # ACA3106E2022SBF80F42RDS

  • Zoro # G807488039


product price: $62.49
/ea

Key Features

Shielding
Yes
Termination Method
Crimp
No. of Contacts
6
Contact Style
Socket
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACA3106E2022SBF80F42RDS
Zoro #
G807488039
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#16, 3#8

Details

Shielding
Yes
Termination Method
Crimp
No. of Contacts
6
Contact Style
Socket
Contacts Supplied
Yes
Insert Arrangement
20-22
Crimp Wire Gauge
20,18,16,8
Contact Plating
Silver
Mounting Type
Cable
Shell Color
Olive Drab
Insert Material
Neoprene
Service Rating
A
Connector Style
Plug
Amperage Rating
13A & 46A
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Endbell Type
None
Grommet & Seals Material
Neoprene
Sealing
Unsealed
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.