Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACC 4C 48 PIN PLUG CRIMP

  • Mfr # ACC06AF2222P003

  • Zoro # G007537391


product price: $62.49
/ea

Key Features

Contact Size
4#8
Amperage Rating
13A & 46A
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06AF2222P003
Zoro #
G007537391
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Amperage Rating
13A & 46A
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Sealing
Unsealed
Shielding
Yes
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Mounting Type
Cable
Termination Method
Crimp
No. of Contacts
4
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Insert Arrangement
22-22
Contacts Supplied
Yes
Connector Style
Plug
Orientation
Straight
Service Rating
A
Crimp Wire Gauge
8
Connector Type
Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.