Shop All Automotive Wires & Cables
Amphenol
AT 12C FLNG MT PIN BRN D KEY
Mfr # AT04-12PD-BL04
Zoro # G411364408
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT04-12PD-BL04
- Zoro # G411364408
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE COOLANT HOSE (30713530)
- REMA TIP TOP 40/Ea 1/8 In. Injury Combi Units (PC-1)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Rear, 33193 (33193)
- DILL AIR CONTROLS TRUCKBUS TBLSTIRE VALVE (DILTR572-G-13)
- MOTORMITE High Temperature Headlight Socket H8/H11 Electrical Pigt, 84401 (84401)
- PACER GROUP Pacer Red 4/0 AWG Battery Cable, 25' (WUL4/0RD-25)
- THE BEST CONNECTION 3-Wire Univ. 9003/H4 Halogen Headlight Connect 1Pc (2788F)
- PACER GROUP Pacer Black 4 AWG Battery Cable, 100' (WUL4BK-100)
- METRA ELECTRONICS HEAT SHRINK BLUE BUTT CONNECTOR 16-14 GAUGE, PK 100 (HSBBC)
- STANDARD IGNITION Park & Turn Signal Socket Connector, S-694 (S-694)
- ANCOR Red 2/0 AWG Tinned Copper Battery Cable - 25' (117502)
- Amphenol Automotive Wires & Cables