Shop All Automotive Wires & Cables
Amphenol
AT 2C KIT
Mfr # AT2PS-CKIT
Zoro # G511329628
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amphenol
- MFR # AT2PS-CKIT
- Zoro # G511329628
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems ATP Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 10-14AWG with size 12 contacts handling up to 25A. Available in BoardLock, HYPERBUSS, PanelMate, StructurePlus and SR01/02 options. In addition, all of the ATP Series connectors have been developed to be completely compatible with all other existing standard products industry-wide. 2, 4 and 6 positiona available 10-14AWG, 25A, Size 12 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 3 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (MAG00322)
- TRUCKSPEC Fused Replacement Plug, Standard (TSPSP-12V)
- TIMBREN SUSPENSION ENHANCEMENT SYSTEM REAR KIT (JRGD)
- OTC Terminal Release Tool Set (4461)
- PERFORMANCE TOOL Battery Jumper Cables 20 Ft. 2 Ga, W1669 (W1669)
- STANDARD IGNITION Park & Turn Signal Socket Connector, S-694 (S-694)
- ATP Accelerator Cable, Y-196 (Y-196)
- INSTALLBAY BY METRA T-TAP BLACK 24/26GA, PK 100 (BKTT)
- ANCOR Black 2/0 AWG Battery Cable - 100' (117010)
- SPARTAN POWER 25 Feet of Red 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG25FTRED)
- GROTE Male Pin Plug In, Adapter Harness (66864)
- Amphenol Automotive Wires & Cables