ATP 4C 12 AWG SKT PLG
Mfr # ATP06-4S
Zoro # G111329578
product price: $3.49
/eaSold in multiples of 3 for $10.47
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATP06-4S
Zoro #
G111329578
UPC #
-
Country of Origin
Mexico
Description
Amphenol Sine Systems ATP Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 10-14AWG with size 12 contacts handling up to 25A. Available in BoardLock, HYPERBUSS, PanelMate, StructurePlus and SR01/02 options. In addition, all of the ATP Series connectors have been developed to be completely compatible with all other existing standard products industry-wide. 2, 4 and 6 positiona available 10-14AWG, 25A, Size 12 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.