Zoro Homepage

Bulkhead Connector, Female, Gold

  • Mfr # 031-221-RFX

  • Zoro # G016347936


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Installation Method
Solder Cup
Features
-40 to 85 Degrees C Operating Temperature Range, 0.130 in Max Panel Thickness, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation
Gender
Female
Material
Zinc
Maximum Frequency
4 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
031-221-RFX
Zoro #
G016347936
UPC #
-
Country of Origin
China

Details

Installation Method
Solder Cup
Features
-40 to 85 Degrees C Operating Temperature Range, 0.130 in Max Panel Thickness, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation
Gender
Female
Material
Zinc
Maximum Frequency
4 GHz
Color
Gold
Connector Type
BNC
Product Type
Bulkhead Connector
Finish
Nickel-Plated
Item
RF Connector
Maximum Impedance
50 ohm
Standards
RoHS (EU) Compliant with Exemption 6C

Description

RF Connector, Gender Female, Product Type Bulkhead Connector, Color Gold, Installation Method Solder Cup, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, 0.130 in Max Panel Thickness, 1000 Vrms Dielectric Withstanding Voltage, 500 Minimum Mating Cycles, Bayonet Coupling, Bulkhead Panel Front-Mounting, Delrin Insulator, Gold-Plated Phosphor Bronze Contacts, Straight Orientation, Material Zinc

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.