Zoro Homepage

Connector, Male

  • Mfr # 122393

  • Zoro # G816313797


product price: $13.39
/ea

Key Features

Compatible Coaxial Cable Type
Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex
Maximum Impedance
50 ohm
Finish
Nickel-Plated
Connector Type
TNC
Maximum Frequency
11 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122393
Zoro #
G816313797
UPC #
-
Country of Origin
China

Details

Compatible Coaxial Cable Type
Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex
Maximum Impedance
50 ohm
Finish
Nickel-Plated
Connector Type
TNC
Item
RF Connector
Maximum Frequency
11 GHz
Material
Brass
Product Type
Connector
Features
-40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling
Standards
RoHS (EU) Compliant with Exemption 6C
Gender
Male
Installation Method
Crimp-On (3 Piece)

Description

RF Connector, Gender Male, Product Type Connector, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 7810A, Belden 8214, Belden 9913, Times AA-5886, Times AA-6146, Times LMR-400, Times LMR-400 UltraFlex, Maximum Frequency 11 GHz, Maximum Impedance 50 ohm, Connector Type TNC, Finish Nickel-Plated, Features -40 to 85 Degrees C Operating Temperature Range, Gold-Plated Phosphor Bronze Contacts, PTFE Insulator, Straight Orientation, Threaded Coupling, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.