Connector, Male, Gold
Mfr # 031-3301
Zoro # G916347920
product price: $32.15
/eaKey Features
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation
Maximum Impedance
50 ohm
Installation Method
Clamp-On
Standards
MIL-C-39012, MIL-STD-348, QPL Approved, RoHS (EU) Compliant with Exemption 6C
Finish
Silver-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
031-3301
Zoro #
G916347920
UPC #
-
Country of Origin
Mexico
Details
Features
-65 to 165 Degrees C Operating Temperature Range, 500 Minimum Mating Cycles, Bayonet Coupling, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation
Maximum Impedance
50 ohm
Installation Method
Clamp-On
Standards
MIL-C-39012, MIL-STD-348, QPL Approved, RoHS (EU) Compliant with Exemption 6C
Finish
Silver-Plated
Compatible Coaxial Cable Type
Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL
Color
Gold
Material
Brass
Gender
Male
Product Type
Connector
Maximum Frequency
4 GHz
Item
RF Connector
Connector Type
BNC
Description
RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Clamp-On, Compatible Coaxial Cable Type Belden 7806A, Belden 8219, Belden 8240, Belden 8259, Belden 8262, Belden 9201, Belden 9203, Belden 9310, Belden 9311, RG-141, RG-58, Times LMR-195, Times LMR-200-LLPL, Maximum Frequency 4 GHz, Maximum Impedance 50 ohm, Connector Type BNC, Finish Silver-Plated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.