Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Male, Gold

  • Mfr # 132195

  • Zoro # G816347877


product price: $9.15
/ea

Key Features

Gender
Male
Finish
Gold-Plated
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132195
Zoro #
G816347877
UPC #
-
Country of Origin
Viet Nam

Details

Gender
Male
Finish
Gold-Plated
Item
RF Connector
Standards
RoHS (EU) Compliant with Exemption 6C
Product Type
Connector
Features
-65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070
Material
Brass
Connector Type
SMA
Maximum Frequency
12.4 GHz
Maximum Impedance
50 ohm
Color
Gold
Compatible Coaxial Cable Type
Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B
Installation Method
Crimp-On (3 Piece)

Description

RF Connector, Gender Male, Product Type Connector, Color Gold, Installation Method Crimp-On (3 Piece), Compatible Coaxial Cable Type Belden 83242, RG-142, RG-223, RG-400, RG-55, Times SF-142B, Maximum Frequency 12.4 GHz, Maximum Impedance 50 ohm, Connector Type SMA, Finish Gold-Plated, Features -65 to 165 Degrees C Operating Temperature Range, Gold-Plated Brass Contacts, PTFE Insulator, Red Silicone Gasket, Straight Orientation, Threaded Coupling, Uses Crimp Tool 47-10070, Material Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.