Zoro Homepage

D3899920FE35BN W PC CONTACTS

  • Mfr # 10565997447N

  • Zoro # G407582823


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Insert Arrangement
17-35
Contact Style
Socket
Shell Plating
Electroless Nickel
Shell Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10565997447N
Zoro #
G407582823
UPC #
-
Country of Origin
United States

Details

Shell Material
Aluminum Alloy
Insert Arrangement
17-35
Contact Style
Socket
Shell Plating
Electroless Nickel
Shell Color
Silver
Mounting Type
Wall - Rear Mount - Thru Holes
No. of Contacts
55
Amperage Rating
2A & 3A & 5A
Connector Style
Receptacle
Termination Method
PCB
Insert Material
Hard Dielectric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.