Cold Weather Cable Zip Ties, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6-6 - UV Resistant, 100 PK
- Mfr # CTCW-14-50-100-BK
- Zoro # G615999253
Key Features
Specifications
Product Information
- MFR #
- CTCW-14-50-100-BK
- Zoro #
- G615999253
- UPC #
- 810155353605
- Country of Origin
- China
Dimensions
- Nominal Length
- 14 in
- Nominal Max. Bundle Dia.
- 4 in
Details
- Item
- Cold Weather Cable Zip Ties
- Color
- Black
- Material
- Nylon 6-6 - UV Resistant
- Tensile Strength
- 50 lbs
- Design
- Self-Locking
Description
Kable Kontrol is among top leaders in cable management industry providing top quality of zip ties for more than a decade. Our Cold Weather Cable Ties UV resistant black zip ties are highly in demand as these cable ties are designed specially to be used in extreme cold conditions and are suitable for up to -40 F Cold Temperatures. Kable Kontrol's cold weather black zip ties are manufactured from premium Nylon 6-6 and are also Ultra-violent resistant. These winter black cable ties are the ideal option for industrial and outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These black nylon heavy duty zipties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Unlike other cable ties in the market our UV resistant zip ties are also RoHS compliant, are military grade with ASTM-D4066 PA181.
- Dimensions: 14 Inch Long | 100 Pcs / Pack | Black | 50 Lbs Tensile Strength | UV Resistant Nylon 6-6
- Cold Weather Use: Our cable zip ties are made to endure extreme cold temperature applications.
- Design: Our cable zip ties are self-locking with smooth finish on one side & grooved finish on the other.
- Operating Temperature: -40°F to 185°F (-40°C to 85°C). UV Resistant wire ties are perfect for cold weather.
- Premium Quality: Our Cold Weather Zip Ties are ROHS compliant, Military and Federal Grade | ASTM- D4066 PA183
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.