Zoro Homepage

D3899924WE35BN W PC CONTACTS

  • Mfr # 10660977653N

  • Zoro # G107582680


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Hard Dielectric
Termination Method
PCB
Contact Style
Socket
Insert Arrangement
17-35
No. of Contacts
55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10660977653N
Zoro #
G107582680
UPC #
-
Country of Origin
United States

Details

Insert Material
Hard Dielectric
Termination Method
PCB
Contact Style
Socket
Insert Arrangement
17-35
No. of Contacts
55
Amperage Rating
2A & 3A & 5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.