Shop HUBBELL WIRING DEVICE-KELLEMS

Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Stainless Steel

  • Mfr # SHC1035SS
  • Zoro # G000618516

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Color
Blue
Cable Opening Max.
1/2 in
Knockout Size
1.09 to 1.14 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHC1035SS
Zoro #
G000618516
UPC #
783585207254
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Hub Size
3/4
Cord Dia. Range
0.38- 0.5 in (9.5- 12.7 mm)
Display Size
3/4 NPT

Details

Style - Connector
Straight Male
Color
Blue
Cable Opening Max.
1/2 in
Material
Stainless Steel
Type
Straight Male
Standards
UL 514B, CSA Certified
Cable Opening Min.
0.38 in
Item
Cord Connectors
Series
Standard Duty
Nema Rating
NEMA Type 4, 4X, 12 and 13
Carton Quantity
15
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Color Code
Blue
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Application
Straight Male- Form 3
Item Type
Cord Connectors
Industry Standard(s)
UL Listed
Conductor Range
0.38- 0.5 in (9.5- 12.7 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .38-.50", 3/4", Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.