Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 10C 1016 PIN PLUG AIT6181PWS

ER 10C 1016 PIN PLUG (Discontinued)

  • Mfr # AIT6181PWS
  • Zoro # G007548052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT6181PWS
Zoro #
G007548052
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Orientation
Straight
Contact Material
Copper Alloy
Endbell Type
None
Termination Method
Solder
Contact Plating
Silver
Insert Arrangement
18-1
Shell Color
Olive Drab
Connector Style
Plug
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
No. of Contacts
10
Shell Material
Aluminum Alloy
Shielding
Yes
Grommet & Seals Material
Neoprene
Connector Type
Circular
Rotation Angle
70
Insert Rotation/Keying
W
Sealing
Unsealed
Service Rating
A (B,C,F,G) I (all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.