Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 10C 1016 PIN RECP

  • Mfr # 1058464901P

  • Zoro # G107173826


product price: $19.69
/ea

Key Features

Current Rating
13 A
Wire Connection Type
Screw Terminals
Insert Material
Neoprene
Connector Type
Connector Circular
No. of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1058464901P
Zoro #
G107173826
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Item
Pin & Sleeve Receptacle
Current Rating
13 A
Wire Connection Type
Screw Terminals
Insert Material
Neoprene
Connector Type
Connector Circular
No. of Contacts
10
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Arrangement
18-1
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.