
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6116821801P
Zoro #
G607174125
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Insert Material
Neoprene
Connector Style
Receptacle
No. of Contacts
10
Contact Style
Pin
Termination Method
Solder
Amperage Rating
13A
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.