
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS3102A181PX
Zoro #
G307174074
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Connector Type
Circular
Contact Plating
Silver
Rotation Angle
145
Mounting Type
Box - Front Mount - Thru Holes
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
X
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Service Rating
A(B,C,F,G) I(all others)
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Material
Neoprene
Contact Mating Life
100
Shielding
Yes
Orientation
Straight
Amperage Rating
13A
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Contact Material
Brass or Copper Alloy
No. of Contacts
10
Insert Arrangement
18-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.