
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIT6A2851PC
Zoro #
G807549891
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16, 7#12
Details
Amperage Rating
13A & 23A
Insert Arrangement
28-51
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
12
Connector Style
Plug
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.