Zoro Homepage

ER 14C 1216 24 SKT PLUG

  • Mfr # MS3106A329SRES

  • Zoro # G607500221


product price: $90.85
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Mounting Type
Cable
Endbell Type
Threaded - UNEF - Ext
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A329SRES
Zoro #
G607500221
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.