Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 14C 1416 PIN PLUG RTANG AIT6TA2027PS472

ER 14C 1416 PIN PLUG RTANG (Discontinued)

  • Mfr # AIT6TA2027PS472
  • Zoro # G707547904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AIT6TA2027PS472
Zoro #
G707547904
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Mating Life
500
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Termination Method
Solder
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
No. of Contacts
14
Mounting Type
Cable
Insert Rotation/Keying
Normal
Sealing
Unsealed
Connector Type
Circular
Shell Plating
Black Anodized
Shell Color
Black
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Orientation
Straight
Service Rating
A
Contact Plating
Silver
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
20-27
Insert Material
Neoprene
Endbell Type
None
Shielding
Yes
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.