Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 14C 24 1216 SKT RECP MS3102A329S

ER 14C 24 1216 SKT RECP (Discontinued)

  • Mfr # MS3102A329S
  • Zoro # G907494398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3102A329S
Zoro #
G907494398
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 2#4

Details

Operating Voltage AC V RMS Max
900
Insert Arrangement
32-9
Operating Voltage DC
1250
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A & 46A
Contact Style
Socket
No. of Contacts
14
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.