Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1416 212 SKT RECP

  • Mfr # MS3102A247S

  • Zoro # G107495591


product price: $26.65
/ea

Key Features

Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Insert Material
Neoprene
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A247S
Zoro #
G107495591
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16, 2#12

Details

Contact Plating
Silver
Contact Material
Brass or Copper Alloy
Insert Material
Neoprene
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250(J) 700(all others)
Specification
MIL-DTL-5015
No. of Contacts
16
Connector Type
Circular
Contact Mating Life
100
Contact Style
Socket
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Shell Color
Olive Drab
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Amperage Rating
13A & 23A
Insert Arrangement
24-7
Orientation
Straight
Contacts Supplied
Yes
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.