Shop NVENT HOFFMAN
See all product information
Create Account
Straight Tube Section, 4.00x4.00x12.00, Fiberglass
- Mfr # F44W12STFG
- Zoro # G6778635
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
Features
Dust-Resistant
Size
4 in x 4 in x 12 in
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F44W12STFG
- Zoro #
- G6778635
- UPC #
- 783510191009
- Country of Origin
- United States
Dimensions
- Size
- 4 in x 4 in x 12 in
- Depth
- 12 in
- Height
- 4 in
- Width
- 4 in
- Thickness
- 0.12 in / 3.2 mm
Details
- Item
- Straight Tube Section,4.00x4.00x12.00
- Material
- Fiberglass
- Finish
- Smooth Matte
- Features
- Dust-Resistant
- Application
- Indoor
- Color
- Gray
- NEMA Enclosure Type
- 12
- Type
- Straight Section
- Weight
- 4 lb
- Protection Rating
- NEMA Type 12; NEMA Type 3R; IP55
Description
Straight Tube Section,4.00x4.00x12.00
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.