
ER 16C 1616 PIN PLUG
Mfr # 1006952405P
Zoro # G907550117
product price: $33.25
/eaKey Features
Connector Type
Connector Circular
Insert Arrangement
24-15
Amperage Rating
13A
Connector Style
Plug
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1006952405P
Zoro #
G907550117
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Connector Type
Connector Circular
Insert Arrangement
24-15
Amperage Rating
13A
Connector Style
Plug
Mounting Type
Cable
Termination Method
Solder
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
15
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.