
ER 16C 1616 PIN PLUG
Mfr # 7506862405P
Zoro # G607550202
product price: $40.25
/eaKey Features
Termination Method
Crimp
Connector Style
Plug
No. of Contacts
15
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506862405P
Zoro #
G607550202
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Termination Method
Crimp
Connector Style
Plug
No. of Contacts
15
Mounting Type
Cable
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Pin
Insert Arrangement
24-15
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.