Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP

  • Mfr # MS3102A245SZ

  • Zoro # G507494583


product price: $47.79
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-5015
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A245SZ
Zoro #
G507494583
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Amperage Rating
13A
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Contact Plating
Silver
Rotation Angle
280
Insert Arrangement
24-15
Operating Voltage AC V RMS Max
500
Contact Style
Pin/Socket
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Rotation/Keying
Z
Mounting Type
Box - Front Mount - Thru Holes
Service Rating
A
Contact Material
Brass or Copper Alloy
Contact Mating Life
100
Orientation
Straight
Contacts Supplied
Yes
Shielding
Yes
Connector Type
Circular
Termination Method
Crimp
Operating Voltage DC
700
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.