Zoro Homepage

ER 16C 44 1216 SKT RECP LINE

  • Mfr # CS3101A3282S

  • Zoro # G207494661


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Insert Arrangement
32-68
Contact Size
12#16, 4#4
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 46A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3101A3282S
Zoro #
G207494661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Insert Material
Neoprene
Insert Arrangement
32-68
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 46A
Contact Style
Socket
Connector Style
Receptacle
No. of Contacts
16
Operating Voltage DC
1250(J) 700(all others)
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.