
ER 19C 1916 PIN PLUG
Mfr # ACS052214P003
Zoro # G307548868
product price: $36.29
/eaKey Features
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
19
Operating Voltage DC
700
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACS052214P003
Zoro #
G307548868
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
19
Operating Voltage DC
700
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
22-14
Termination Method
Solder
Amperage Rating
13A
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.