Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Amphenol ER 19C 1916 SKT PLUG AIT6F2214SC

ER 19C 1916 SKT PLUG (Discontinued)

  • Mfr # AIT6F2214SC
  • Zoro # G407499176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIT6F2214SC
Zoro #
G407499176
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Sealing
IP67
Orientation
Straight
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shielding
Yes
Operating Voltage DC
700
Service Rating
A
Mounting Type
Cable
Contact Plating
Silver
Termination Method
Crimp
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Arrangement
22-14
Shell Material
Aluminum Alloy
No. of Contacts
19
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Style
Socket
Connector Style
Plug
Amperage Rating
13A
Connector Type
Circular
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.