Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20C 2016 PIN PLUG

  • Mfr # 1035061316P

  • Zoro # G307549841


product price: $66.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
Contact Size
20#16
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035061316P
Zoro #
G307549841
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
20
Mounting Type
Cable
Operating Voltage DC
700
Insert Arrangement
28-16
Termination Method
Solder
Amperage Rating
13A
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.