Zoro Homepage

ER 22C 1816 42 SKT RECP

  • Mfr # 7506812811S

  • Zoro # G907498631


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Contact Size
18#16, 4#12
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Socket
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506812811S
Zoro #
G907498631
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Socket
No. of Contacts
22
Amperage Rating
13A & 23A
Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Voltage DC
1250(J) 700(all others)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.