Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 SKT RECP BOX

  • Mfr # MS3102C2428S

  • Zoro # G507498420


product price: $31.69
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Crimp
Insert Rotation/Keying
Normal
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C2428S
Zoro #
G507498420
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Crimp
Insert Rotation/Keying
Normal
Connector Style
Receptacle
Sealing
IP67
Amperage Rating
13A
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Contact Style
Socket
Connector Type
Circular
Contact Mating Life
100
Insert Material
Neoprene
Specification
MIL-DTL-5015
Service Rating
I
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
24
Insert Arrangement
24-28
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.