Zoro Homepage

ER 25C 2516 SKT RECP

  • Mfr # CS3102A24AJS

  • Zoro # G607498528


product price: $41.89
/ea

Key Features

Amperage Rating
13A
Contact Style
Socket
No. of Contacts
25
Insert Arrangement
24-AJ
Contact Size
25#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS3102A24AJS
Zoro #
G607498528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
25#16

Details

Amperage Rating
13A
Contact Style
Socket
No. of Contacts
25
Insert Arrangement
24-AJ
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
700
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.