
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIT2228PC
Zoro #
G707558481
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#12
Details
Insert Material
Neoprene
Termination Method
Crimp
No. of Contacts
2
Contact Style
Pin
Amperage Rating
23A
Operating Voltage DC
1750
Insert Arrangement
22-8
Connector Style
Receptacle
Operating Voltage AC V RMS Max
1250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.